Grille Tech 8 in. Return Air Filter Grille in Sky White

GRAFFSX

Manufacturer Part #: RAF/FS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Sky White
Length
8 in
Material
Aluminum
Type
PP81000702830
UL Listed
No
Width
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday