Grille Tech

8 x 6 in. Ceiling & Sidewall Register in Sky White 2-way Aluminum

Part #GCL2MXU  |  Manufacturer Part #CL2M

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Energy Star Compliant: No

GRD Deflection Type: 2-way

Length: 8 in

Material: Aluminum

Type: PHHL6392POSS

UL Listed: No

Width: 6 in