24 in. Equipment Pad Plastic
24 in. Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3 in
- Length:
- 24 in
- Material:
- Foam, Plastic
- Material Type:
- Polypropylene, Polystyrene
- Size:
- 24 in x 24 in x 2 in
- Thickness:
- 2 in
- Width:
- 24 in