Gripnail Grip nail Fastener

GRIB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bites into, does not penetrate sheet metal.
  • Bulk fasteners are packaged in 5-gallon buckets.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Eliminate welding, electrical problems.
  • Exceeds SMACNA Standards.
  • Fasten insulation to sheet metal.
  • Feeds automatically into application equipment.
  • Overlap stop.
  • Standard packaging is in 1-gallon buckets.
  • Withstand pulls to 120 pounds.

SPECIFICATIONS

Length
37/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday