1/4 in. #2 Express Stub End Hanger with 15 ft. Cable
1/4 in. #2 Express Stub End Hanger with 15 ft. Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M6, M8 and M10 versions available
- Available in sizes No.1 - No.4, with up to 5:1 safety factor
- Supplied with Drop-in Anchors (as standard) or nuts as required
- Independently certified
- Fire rated version available
- Available in lengths from 1 m to 10 m (other lengths available upon request)
- Supplied as a ready-to-use kit with wire rope and Gripple hanger
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Length:
- 15 ft
- Material:
- Steel
- Product Type:
- Hanger
- Size:
- #2
- UL Listed:
- No
- Work Load Limit:
- 100 lb