15 ft. #2 Galvanized Steel Hanger
15 ft. #2 Galvanized Steel Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Outside:
- 5/64 in
- FM Approved:
- No
- Fits Pipe Size:
- #2
- Height:
- 1-17/50 in
- Length:
- 15 ft
- Material:
- Steel, Stainless Steel, Zinc
- Product Type:
- Hanger
- UL Listed:
- No
- Work Load Limit:
- 100 lb