1/4 in. Eyelet Hanger
1/4 in. Eyelet Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available for use with No. 1, No. 2 and No. 3 hangers, with up to 5:1 safety factor
- Supplied as a ready-to-use kit with Gripple wire rope and hanger
- Can be used for horizontal and vertical suspensions
- Fire rated version available
- Independently certified
- Available in lengths from 1 m to 10 m (other lengths available upon request)
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Height:
- 1 in
- Length:
- 15 ft
- Material:
- Steel
- Product Type:
- Eyelet
- UL Listed:
- No
- Work Load Limit:
- 200 lb