1/8 in. Gripple Fastener
1/8 in. Gripple Fastener
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to six times faster to install than traditional hanging systems
- Versatile and simple to use
- Ideal for fast suspension of cable containment, pipework, air conditioning
- Supplied in ready-to-use kits, comprising a length of wire, pre-crimped End Fixing, Gripple Hanger and Setting Key
- Aesthetically discreet and lightweight
- Strong, safe and industry approved
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 1/8 in
- Diameter - Outside:
- 1/8 in
- Height:
- 1-11/16 in
- Material:
- Plastic, Steel, Stainless Steel
- Product Type:
- Fastener
- Work Load Limit:
- 200 lb