1/2 in. Bronze UNEF 200# Relief Valve

You last purchased this on
 
Griswold Industries

1/2 in. Bronze UNEF 200# Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griswold Industries

1/2 in. Bronze UNEF 200# Relief Valve

  • Fast #
  • Part #C7922202C
  • Item #3572734
  • Manufacturer Part #79222-02C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
UNEF
End Connection 2:
UNEF
End Connections:
UNEF
Height:
10-11/25 in
Material:
Bronze
Pressure Class:
200#
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Relief Valve