1/8 x 3/8 in. Bronze Threaded Needle Valve
1/8 x 3/8 in. Bronze Threaded Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/8 in
- Valve Type:
- Needle Valve