0 items

Griswold Industries 200 psi Pressure Relief Valve

C55L6020200

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Height
8-3/50 in
Material
Cast Bronze, Stainless Steel, Synthetic Rubber
Material Type
Buna-N
Maximum Pressure
200 psi
Recommended Valve Application
Water
Valve Size
1/2 in
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday