Griswold Industries 1/2 in. 300 psi Pressure Relief Valve

C55L60100300

Manufacturer Part #: 55L-60 100-300

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
NPT
Height
8-3/50 in
Maximum Pressure
300 psi
Valve Type
Pressure Relief Valve
Width
3-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday