3/8 in. Buna-N Valve Repair Kit
3/8 in. Buna-N Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Cla Val Model 100-01 Hytrol Valves
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/8 in