Disc Rubber for Cla-Val 3 in. 100-01 Hytrol Valve
Disc Rubber for Cla-Val 3 in. 100-01 Hytrol Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cla-Val 3 in 100-01 Hytrol Valve
- Diameter:
- 3 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Disc
- UL Listed:
- No