3 in. Ductile Iron Automatic Control Valve
Model 124-01 3 in. Ductile Iron Automatic Control Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Model 124-01
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Valve Size:
- 3 in
- Valve Type:
- Automatic Control Valve