3/4 in. Flanged x Threaded Float Valve
Model 124-01 3/4 in. Flanged x Threaded Float Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Tanks
- Collection:
- Model 124-01
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Material:
- Bronze, Ductile Iron
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Buna-N
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Float Valve