0 items

Griswold Industries Pressure Reducing Valve

C9001BY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

IAPMO Listed
No
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday