Restrictor for Cla-Val 1-1/4 - 3 in. Valves
Restrictor for Cla-Val 1-1/4 - 3 in. Valves
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cla-Val 1-1/4 in - 3 in Valves
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Restrictor
- UL Listed:
- No