0 items

Grohe Bridgeford™ 1.5 gpm 3-Hole Wall Mount Bathroom Faucet with Double Lever Handle (Less Drain Assembly)

G20135

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • EPA WaterSense® certification conserves water without sacrificing performance
  • Gpm: 1.5
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires handles
  • Requires rough-in valve
  • Requires vessel sink pop-up drain
  • Spout reach: 7-1/16"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
7-1/16 in
Collection
Bridgeford™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
1-13/100 in
Spout Reach
7-1/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday