0 items

Grohe Bridgeford 1.5 gpm Single Lever Handle Kitchen Sink Faucet 360 Degree Swivel Spout

G33870

Color Finish

Starting at $564.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 7-1/8"
  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Faucet height: 14-1/16"
  • Faucet reach: 8-1/4"
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Bridgeford
Color Finish
SuperSteel
Color Finish Category
Stainless Steel
Faucet Connection
Compression, UNEF
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/16 in
Spout Reach
8-5/16 in
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday