0 items

Grohe Elberon 1.75 gpm Pull-Down Kitchen Faucet

G30211

Color Finish

Starting at $269.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet can be switched between regular flow and shower jet settings
  • Features SilkMove® technology, allowing extra-wide angle of operation and effortless control
  • Features SpeedClean® anti-lime system
  • Features the QuickFix® rapid installation system

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Elberon
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Forward Rotating Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
7-5/8 in
Spout Reach
8-5/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday