0 items

Grohe GrohFlex™ 1-Function Thermostatic Trim with Control Module

G19822

Color Finish

Starting at $352.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.3
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Metal trim plate
  • Single axis operation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.3 gpm
Handle Material
Metal
Handle Type
Lever
Height
5-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
45 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday