0 items

Grohe Grandera™ 1-Function Thermostatic Trim with Control Module

G19935

Color Finish

Starting at $408.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with shower/tub diverter or shower only applications
  • Gpm: 6.3
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Metal trim plate
  • Single axis operation

SPECIFICATIONS

ADA Compliant
Yes
Collection
Grandera™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday