0 items

Grohe Concetto® 1-Hole Deckmount Bathroom Faucet with Single Lever Handle

G342701

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • Gpm: 1.5
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • High temperature limit stop
  • Includes drain assembly
  • Nylon reinforced braided flexible inlet hoses
  • Single lever handle

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
SilkMove® Ceramic
Collection
Concetto®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-9/16 in
Spout Reach
3-15/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday