0 items

Grohe Ladylux™3 1-Hole Pillar Tap Faucet with Single Lever Handle

G30026

Color Finish

Starting at $273.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 7-1/8"
  • Brass body
  • Faucet height: 10-1/2"
  • Faucet reach: 5-9/16"
  • Gpm: 1.75
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single inlet – cold water only
  • Swivel radius of 360°

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Ladylux™3
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Stainless Steel
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
5-9/16 in
Spout Type
Gooseneck, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday