0 items

Grohe Minta 12-15/16 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single-Handle

G30300

Color Finish

Starting at $314.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
SilkMove® Ceramic
Collection
Minta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Height
12-15/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-5/8 in
Spout Reach
8-13/16 in
Spout Swivel
360°
Spout Type
Pull Out
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday