1/2 in. FNPT Wall Mount Lavatory Faucet Valve

You last purchased this on
 
GROHE

Rapido 1/2 in. FNPT Wall Mount Lavatory Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rapido 1/2 in. FNPT Wall Mount Lavatory Faucet Valve

  • Fast #
  • Part #G33780000
  • Item #2837735
  • Manufacturer Part #33780000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 1/2 in. NPT Female inlets
  • 4-5/16 in. Center to center
  • GROHE SilkMove for a lifetime of smooth operation
  • For vessel sink pop-up drain (65 818)
  • Max Flow Rate 2.2 gpm at 60 psi (8.3 L/min); 2.5 gpm at 80 psi (9.5 L/min) for hand shower
  • Cast brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Rapido
EPA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FPT, FNPT, FIPS
End Connections:
FNPT x FPT;FIPS
Faucet Connection:
FPT, FNPT, FIP
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Height:
3-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
176
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
145 psi
Size:
6 in
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
Width:
6 in