1/2 in. 2-Way Diverter Rough-In Valve (Discrete Function)

You last purchased this on
 
GROHE

Rapido 1/2 in. 2-Way Diverter Rough-In Valve (Discrete Function)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rapido 1/2 in. 2-Way Diverter Rough-In Valve (Discrete Function)

  • Fast #
  • Part #G29900000
  • Item #7302468
  • Manufacturer Part #29900000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Discrete functions (Non-shared)
  • ½” NPT
  • 1 inlet/2 outlets
  • Limited lifetime warranty
  • CALGreen compliant
  • ADA compliant: requires less than 5 lbs/22.2 N force to operate handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Rapido
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
Yes
End Connection 1:
NPT, FIPS
End Connection 2:
NPT
End Connections:
NPT;FIPS x NPT
Faucet Connection:
NPT, FIP
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/8 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Green Product:
Yes, WaterSense
Height:
3-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Metal
NSF Certified:
Yes
Valve Body Style:
2-way
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
Yes