1/2 in. MNPT Diverter Valve
Rapido 1/2 in. MNPT Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NPT threads
- 2 Inlets, 3 outlets
- GROHE SilkMove for a lifetime of smooth operation
- 3 Discrete, 3 shared functions
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rapido
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- EPA Compliant:
- Yes
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18.5 gpm
- Handle Type:
- Lever
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 45 psi
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No