0 items

Grohe Parkfield™ 13.2 gpm 4-Hole Roman Tub with Hand Shower and Double Lever Handle

G25153

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 5-3/4"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Hand shower: 2.5 gpm
  • Metal lever handles
  • Product height: 8-3/16"
  • Spout reach: 7"
  • Valves: 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Parkfield™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
13.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
7 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday