0 items

Grohe Rainshower® 16 in. MNPT Shower Arm

G28540

Color Finish

Starting at $128.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"
  • Not to be used with jumbo shower head

SPECIFICATIONS

ADA Compliant
No
Collection
Rainshower®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Length
16 in
Material
Brass
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday