0 items

Grohe 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 140 Degree Swivel Pull-Out Spout 3/8 in. Compression Connection

G32951

Color Finish

Starting at $823.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable flow rate limiter
  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Features 360° maneuverable spring arm
  • Gpm: 1.75
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel area of 140° in docking station

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-7/8 in
Spout Reach
9-3/16 in
Spout Swivel
140°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday