0 items

Grohe Rainshower® Rustic 2.5 gpm 3-Function Hand Shower

G27129

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Face: 5"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 3

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Rainshower® Rustic
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Diameter
5 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Height
6-9/16 in
IAPMO Listed
No
Length
2-5/8 in
NSF Certified
No
Showerhead Function
3
Spray Type
Jet, Rain
Trim Only
No
WaterSense Labeled
No
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday