0 items

Grohe Geneva™ 2.5 gpm 4-Hole Bath Combination with Double-Handle

G25506

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height of 3-1/2"
  • Diverter spout reach of 9-1/8"
  • Flexible stainless steel braided hoses connect all components and valves to supply
  • For color matching handle/faucet caps to replace the standard white caps (45 953)
  • GROHE SilkMove®
  • Half-inch valves
  • Hose 79" in length
  • Less handles – order (18 733) or (18 734) (sold separately)
  • Roman tub filler with personal hand shower

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6-15/16 in
Spout Reach
9-1/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday