0 items

Grohe Relexa® Ultra 2.5 gpm Hand Shower

G28897

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Face: 3-15/16"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 5

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Relexa® Ultra
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Depth
10 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
6-7/8 in
IAPMO Listed
No
Installation Type
Universal Mount
NSF Certified
Yes
NSF Specifications
NSF 61
Showerhead Function
5
Spray Type
Champagne, Massage, Needle Jet, Rain
Trim Only
No
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday