0 items

Grohe Rainshower® Rustic 2.5 gpm Retrofit Showerhead

G28375

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Face: 8"
  • Features 120 spray nozzles
  • Female threads: 1/2"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Rainshower® Rustic
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
8-1/4 in
End Connection 1
Threaded Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Brass
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday