0 items

Grohe Rainshower® Rustic 2.5 gpm Shower Bar and Hand Shower Set

G27140

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable height shower bar 24"
  • Bar diameter 1"
  • GROHE DreamSpray®
  • Rainshower™ rustic hand-held (27 129)
  • Shower hose 69" in length
  • SpeedClean® anti-lime system
  • Spray adjustable: Rain, jet, laminar
  • Swivel hand shower holder
  • Three spray patterns
  • Universal tray

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Rainshower® Rustic
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Depth
29 in
Diameter
5 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
24 in
IAPMO Listed
No
Installation Type
Bar Mount
Length
69 in
NSF Certified
No
Showerhead Function
3
Spray Type
Jet, Laminar, Rain
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday