0 items

Grohe New Tempesta Cosmopolitan 100 2.5 gpm Showerhead

G27591

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" Connection thread
  • 2.5 gpm flow restrictor
  • 4 Sprays: GROHE Rain O², Rain, Massage and Jet
  • 4" face
  • DreamSpray perfect spray pattern
  • Inner WaterGuide for a longer life
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • StarLight Chrome Finish
  • The Tempesta head showers have been built to withstand the rigors of daily use and will lastfor years to come.

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
New Tempesta Cosmopolitan 100
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Showerhead Function
4
Spray Type
GROHE Rain O2, Jet, Massage, Rain
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday