0 items

Grohe Geneva™ 2.5 gpm Showerhead with Flange

G27012

Color Finish

Starting at $69.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Male threads: 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.M
ASME Specifications
ASME A112.18.M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
6-1/4 in
Material
Brass
WaterSense Labeled
No
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday