0 items

Grohe Relexa® 2.5 gpm Side Shower Massage

G27070

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extreme low profile
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT female threads: 1/2"
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 2

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Relexa®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
Height
2-5/8 in
Length
2-3/16 in
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday