0 items

Grohe 2.5 gpm Wall Mount Hand Shower Set

G35054

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gpm: 2.5
  • GrohFlex™ THM authentic dual function
  • Rainshower 12" shower arm
  • Relexa wall union

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Length
69 in
Material
Brass, Metal
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday