0 items

Grohe Essentials Cube 21-15/16 in. Towel Rail

G40509

Color Finish

Starting at $122.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials Cube
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday