2.2 gpm Pullout Spray in Chrome

You last purchased this on
 
GROHE

Ladylux™ Cafe 2.2 gpm Pullout Spray in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ladylux™ Cafe 2.2 gpm Pullout Spray in Chrome

  • Fast #
  • Part #G46173IE0
  • Item #3569573
  • Manufacturer Part #46173IE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray for GROHE 33 755 single handle pullout kitchen faucet from the Ladylux cafe series
  • Hand held replacement
  • Requires Certification

Specifications

Collection:
Ladylux™ Cafe
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/8 in
Faucet Part Type:
Wand Kit
Height:
4-5/16 in
IAPMO Listed -:
No
Length:
7-1/8 in
NSF Certified:
Yes
Width:
3-13/16 in