24 in. Double Towel Bar in Polished Chrome

You last purchased this on
 
GROHE

24 in. Double Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

24 in. Double Towel Bar in Polished Chrome

  • Fast #
  • Part #G40654000
  • Item #4460951
  • Manufacturer Part #40654000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight®
  • Double towel bar 24"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome