27-1/2 in. Sense Guard Smart Water Controller
Sense 27-1/2 in. Sense Guard Smart Water Controller
Frequently Purchased Together
Product Details
- For one family houses
- Detects pipe breaks, micro leaks, frost and unusual water flow
- For wireless LAN, mains powered, 110 V, US plug type A
- Status indication via LED light, buzzer and app
- Valve normally open - without electricity the solenoid valve opens
- Customize settings via GROHE Ondus App for iOS and Android
- Senses flow rate and water pressure
- Automatic, manual or remote shut off function to limit water damage
- For horizontal or vertical installation right after the water meter
- Residential use recommended
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Battery Type:
- Alkaline
- Built-In Grinder:
- No
- Collection:
- Sense
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Controller
- Faucet Type:
- Electronic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Length:
- 27-1/2 in
- NSF Certified:
- No
- Size:
- 10-7/16 in
- Trim Only:
- No
- UL Listed:
- No
- Volts:
- 110V
- WaterSense Labeled:
- No
- Width:
- 10-7/16 in