0 items

Grohe Geneva™ 3-Hole Double Lever Handle Roman Tub Faucet Deckmount (Less Handle)

G25054

Color Finish

Starting at $705.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator height: 3-1/2"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires handles
  • Spout reach: 9-1/8"
  • Spout: 10"
  • Valves: 1/2"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
13.2 gpm
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Spout Height
6-15/16 in
Spout Reach
9-1/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday