0 items

Grohe Agira 3-Way Diverter Trim

G19957

Color Finish

Starting at $126.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with diverter rough-in valve (29 035)
  • GROHE SilkMove® ceramic cartridge
  • cUPC compliant

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
1-7/8 in
Length
4-22/25 in
Material
Bronze
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday