3/4 in. NPT Pressure Balancing Valve

You last purchased this on
 
GROHE

Rapido 3/4 in. NPT Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rapido 3/4 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #G29274000
  • Item #408027
  • Manufacturer Part #29274000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ¾" NPT connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Rapido
Depth:
3-1/8 in
Flow Rate:
1.8 gpm
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
3-1/4 in
MA Approved -:
Yes
NSF Certified:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in