Thermostatic Cartridge for 34 419/34, 457/34 542 and 34 474 Thermostat Valves

You last purchased this on
 
GROHE

Universal Thermostatic Cartridge for 34 419/34, 457/34 542 and 34 474 Thermostat Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Thermostatic Cartridge for 34 419/34, 457/34 542 and 34 474 Thermostat Valves

  • Fast #
  • Part #G47025000
  • Item #235542
  • Manufacturer Part #47025000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 3/4" thermostat 34 419, 34 457, 34 542, 34 474
  • Requires Certification

Documents


Specifications

Cartridge Type:
Pressure Balance, Thermostatic
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Model:
34 419, 34 457, 34 474, 34 542
Height:
2-1/8 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
Yes
Width:
2-1/8 in