0 items

Grohe Relexa® 5-Function Shower Set

G28917

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar diameter: 1"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Multi-function mounting brackets also serve as a hose guide
  • Shower hose: 69"
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel hand shower holder with adjustable height
  • Variable fixing point mounting brackets for easy retro-fit and corner mounting

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Relexa®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Depth
29 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
24 in
Length
69 in
NSF Certified
Yes
NSF Specifications
NSF 61
Showerhead Function
5
Trim Only
No
WaterSense Labeled
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday